This product requires certification to purchase.

12 x 10 in. 304L Stainless Steel Seamless Reducer

12 x 10 in. 304L Stainless Steel Seamless Reducer

  • Fast #
  • Part #DS14LSER1210E
  • Item #4281838
  • Manufacturer Part #DS14LSER1210E
4.1 out of 5 Customer Rating

12 x 10 in. 304L Stainless Steel Seamless Reducer

  • Fast #
  • Part #DS14LSER1210E
  • Item #4281838
  • Manufacturer Part #DS14LSER1210E
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
12 in
Fitting Size 2
10 in
Fitting Sizes
12 in x 10 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Eccentric Reducer, Reducer, Seamless
Material
Stainless Steel
Material Type
304L
Schedule Class
10S
Warranty & Product Information
Origin
Domestic