This product requires certification to purchase.

12 x 10 x 8 in. Galvanized Steel Duct Wye Branch

12 x 10 x 8 in. Galvanized Steel Duct Wye Branch

  • Fast #
  • Part #SHMYS261210X
  • Item #4355070
  • Manufacturer Part #RX79101208
3.1 out of 5 Customer Rating

12 x 10 x 8 in. Galvanized Steel Duct Wye Branch

  • Fast #
  • Part #SHMYS261210X
  • Item #4355070
  • Manufacturer Part #RX79101208
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Reducing wye
  • Galvanized steel
  • Crimp on smaller end and branch
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
12 in
Diameter - Inside 2
10 in
Diameter - Inside 3
8 in
Gauge (metal)
26 ga
Characteristics & Features
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Round