This product requires certification to purchase.

12 x 12 x 6 in. Mechanical Joint x Swivel Ductile Iron C110 Full Body Reducing Tee (Less Accessories)

12 x 12 x 6 in. Mechanical Joint x Swivel Ductile Iron C110 Full Body Reducing Tee (Less Accessories)

  • Fast #
  • Part #FBSTLA12U
  • Item #217680
  • Manufacturer Part #FBSTLA12U
3.3 out of 5 Customer Rating

12 x 12 x 6 in. Mechanical Joint x Swivel Ductile Iron C110 Full Body Reducing Tee (Less Accessories)

  • Fast #
  • Part #FBSTLA12U
  • Item #217680
  • Manufacturer Part #FBSTLA12U
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connection 3
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Size 3
6 in
Fitting Sizes
12 in x 12 in x 6 in
Pressure Class
350#
Pressure - Maximum
350 psi
Characteristics & Features
Coating
Asphaltic
Ductile Iron Class
C110
Fitting Type
Reducing
Material
Ductile Iron
Pipe Lining
Cement
Warranty & Product Information
ANSI
ANSI A21.10, ANSI A21.11, ANSI A21.4
AWWA
AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-600
FM Approved
Yes
NSF Certified
Yes
UL Listed
Yes
UPC
829805015749