This product requires certification to purchase.

12 x 12 x 8 in. Mechanical Joint Ductile Iron C153 Short Body Reducing Tee

12 x 12 x 8 in. Mechanical Joint Ductile Iron C153 Short Body Reducing Tee

  • Fast #
  • Part #MJSTLA12XZN
  • Item #7255490
  • Manufacturer Part #670610032213
5 out of 5 Customer Rating

12 x 12 x 8 in. Mechanical Joint Ductile Iron C153 Short Body Reducing Tee

  • Fast #
  • Part #MJSTLA12XZN
  • Item #7255490
  • Manufacturer Part #670610032213
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C106, ANSI C111, ANSI C153
AWWA:
AWWA A-21.11, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-106, AWWA C-111, AWWA C-153, AWWA C-600, AWWA C-651
Coating:
Zinc Plated
Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connection 3:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Size 3:
8 in
Fitting Sizes:
12 in x 8 in
Fitting Type:
Reducing, Swivel
Material:
Ductile Iron
Pipe Lining:
Cement-lined
UL Listed:
Yes