This product requires certification to purchase.

12 x 12 x 8 x 8 in. Mechanical Joint Ductile Iron C110 Full Body Cross (Less Accessories)

12 x 12 x 8 x 8 in. Mechanical Joint Ductile Iron C110 Full Body Cross (Less Accessories)

  • Fast #
  • Part #FBCRLA12X
  • Item #91139
  • Manufacturer Part #670610104148
5 out of 5 Customer Rating

12 x 12 x 8 x 8 in. Mechanical Joint Ductile Iron C110 Full Body Cross (Less Accessories)

  • Fast #
  • Part #FBCRLA12X
  • Item #91139
  • Manufacturer Part #670610104148
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connection 3
Mechanical Joint
End Connection 4
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Size 3
8 in
Fitting Size 4
8 in
Fitting Sizes
12 in x 12 in x 8 in x 8 in
Characteristics & Features
Coating
Asphaltic
Ductile Iron Class
C110
Fitting Type
Reducing
Material
Ductile Iron
Warranty & Product Information
ANSI
ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51
AWWA
AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
FM Approved
Yes
NSF Certified
Yes
Origin
Global
UL Listed
Yes
UPC
670610104148