This product requires certification to purchase.

12 x 12 x 9 in. Duct Square-To-Round

12 x 12 x 9 in. Duct Square-To-Round

  • Fast #
  • Part #SHMCB261212YPG
  • Item #4040481
  • Manufacturer Part #SHMCB261212YPG
3.8 out of 5 Customer Rating

12 x 12 x 9 in. Duct Square-To-Round

  • Fast #
  • Part #SHMCB261212YPG
  • Item #4040481
  • Manufacturer Part #SHMCB261212YPG
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
9 in
Duct Size
12 in x 12 in x 9 in
Gauge (metal)
26 ga
Height
4 in
Length
12 in
Width
12 in
Characteristics & Features
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Square to Round