This product requires certification to purchase.

12 x 2 in. Mechanical Joint Reducing Zinc-Plated Ductile Iron C153 Short Body Tapped Plug

12 x 2 in. Mechanical Joint Reducing Zinc-Plated Ductile Iron C153 Short Body Tapped Plug

  • Fast #
  • Part #MJTP12KZN
  • Item #7255552
  • Manufacturer Part #670610050956
4.8 out of 5 Customer Rating

12 x 2 in. Mechanical Joint Reducing Zinc-Plated Ductile Iron C153 Short Body Tapped Plug

  • Fast #
  • Part #MJTP12KZN
  • Item #7255552
  • Manufacturer Part #670610050956
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
12 in
Fitting Sizes
12 in
Characteristics & Features
Ductile Iron Class
C153
Fitting Type
Tapped Plug
Material
Ductile Iron
Pipe Lining
Cement
Warranty & Product Information
ANSI
ANSI A21.11, ANSI A21.16, ANSI A21.4, ANSI A21.51, ANSI A21.53, ANSI C104, ANSI C111, ANSI C116, ANSI C151, ANSI C153
AWWA
AWWA 905, AWWA A-21.11, AWWA A-21.16, AWWA A-21.4, AWWA A-21.51, AWWA A-21.53, AWWA C-104, AWWA C-111, AWWA C-116, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651, AWWA C-900