This product requires certification to purchase.

12 x 300 ft. Spunbound Geotextile 400 sq. yd.

12 x 300 ft. Spunbound Geotextile 400 sq. yd.

  • Fast #
  • Part #GEOSB312300
  • Item #10073980
  • Manufacturer Part #SB312300
4.3 out of 5 Customer Rating

12 x 300 ft. Spunbound Geotextile 400 sq. yd.

  • Fast #
  • Part #GEOSB312300
  • Item #10073980
  • Manufacturer Part #SB312300
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Length
300 ft
Size
12 ft x 300 ft
Width
12 ft
Characteristics & Features
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
Waterworks Application
Drainage