This product requires certification to purchase.

12 x 8 in. Flanged x Mechanical Joint Ductile Iron C110 Full Body Reducer (Less Accessories)

12 x 8 in. Flanged x Mechanical Joint Ductile Iron C110 Full Body Reducer (Less Accessories)

  • Fast #
  • Part #FBFMRLA12X
  • Item #1132309
  • Manufacturer Part #670610508236
4.6 out of 5 Customer Rating

12 x 8 in. Flanged x Mechanical Joint Ductile Iron C110 Full Body Reducer (Less Accessories)

  • Fast #
  • Part #FBFMRLA12X
  • Item #1132309
  • Manufacturer Part #670610508236
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.16, ANSI A21.4, ANSI A21.51, ANSI C104, ANSI C110, ANSI C111, ANSI C116, ANSI C151
AWWA:
AWWA A-21.10, AWWA A-21.11, AWWA A-21.16, AWWA A-21.4, AWWA A-21.51, AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-116, AWWA C-151, AWWA C-600, AWWA C-651, AWWA C-900, AWWA C-905
Coating:
Asphaltic, Fusion Bonded Epoxy
Ductile Iron Class:
C110
End Connection 1:
Flanged
End Connection 2:
Mechanical Joint
End Connections:
Flanged x Mechanical Joint
FM Approved:
No
Fitting Size 1:
12 in
Fitting Size 2:
8 in
Fitting Sizes:
12 in x 8 in
Fitting Type:
Reducer
Material:
Ductile Iron
NSF Certified:
Yes
Pipe Lining:
Cement
Pressure Class:
250#, 350#
UL Listed:
Yes
UPC:
670610508236