This product requires certification to purchase.

12x125 ft switchsock log

12x125 ft switchsock log

  • Fast #
  • Part #MSS12125SS
  • Item #10419783
  • Manufacturer Part #SS12125SS
3.8 out of 5 Customer Rating
Brand image

12x125 ft switchsock log

  • Fast #
  • Part #MSS12125SS
  • Item #10419783
  • Manufacturer Part #SS12125SS
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Independently tested for hydraulic flow and sediment removal
  • No trenching required - stake every 5 ft
  • On average, 36% more footage per tractor load (1430 v/s 1950 linear ft of 18 in)
  • Promotes vegetative cover
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
12 in
Length
125 ft
Size
12 in x 125 ft
Characteristics & Features
Brand Model Compatibility
SwitchSoxx
Color Finish Name
Black, Green
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
ASTM
ASTM D-4595
Type
MSS12125SS