This product requires certification to purchase.

12X408 POLYWRAP For 4 Dip

12X408 POLYWRAP For 4 Dip

  • Fast #
  • Part #T3649941
  • Item #1915315
  • Manufacturer Part #364-9941
4.2 out of 5 Customer Rating
Brand image

12X408 POLYWRAP For 4 Dip

  • Fast #
  • Part #T3649941
  • Item #1915315
  • Manufacturer Part #364-9941
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • 8 mil linear low-density poly wrap for ductile iron pipe
  • Made in the USA per ANSI/AWWA C105/A21.5-05
  • Protects metallic pipe in corrosive soils
  • The tubing is slipped over the pipe, extended, and taped
  • An overlap of approximately two feet should be figured in calculating the total poly wrap required
  • Perforated every 12'
  • For 4" cast iron soil pipe
  • 408' roll length
  • Requires Certification
Dimensions & Measurements
Length
4896 in
Width
12 in
Characteristics & Features
Fitting Type
Poly Wrap
Warranty & Product Information
Type
T3649941