This product requires certification to purchase.

1 x 1-1/2 in. 304 SAN HD SGL PIN CLMP

13MHHM Series 1 x 1-1/2 in. 304 SAN HD SGL PIN CLMP

  • Fast #
  • Part #G13MHHM4GJ
  • Item #10435700
  • Manufacturer Part #G13MHHM4GJ
5 out of 5 Customer Rating

13MHHM Series 1 x 1-1/2 in. 304 SAN HD SGL PIN CLMP

  • Fast #
  • Part #G13MHHM4GJ
  • Item #10435700
  • Manufacturer Part #G13MHHM4GJ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Range (in)
1 in - 1-1/2 in
Weight
0.55 lb
Characteristics & Features
Collection
13MHHM Series
Fitting Type
Clamp
Material
Stainless Steel
Material Type
304 SS
Warranty & Product Information
ASTM
ASTM A-270 S2 3A
Type
G13MHHM4GJ