This product requires certification to purchase.

14 in-1/4 x 14-1/4 in x 16 in Duct Square-To-Round

14 in-1/4 x 14-1/4 in x 16 in Duct Square-To-Round

  • Fast #
  • Part #SHMSQR1414141416
  • Item #3687262
  • Manufacturer Part #RB55141416A
4.1 out of 5 Customer Rating

14 in-1/4 x 14-1/4 in x 16 in Duct Square-To-Round

  • Fast #
  • Part #SHMSQR1414141416
  • Item #3687262
  • Manufacturer Part #RB55141416A
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Square to round boot
  • Galvanized steel
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
16 in
Duct Size
14 in-1/4 x 14-1/4 in x 16 in
Length
14 in
Width
14 in
Characteristics & Features
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Square to Round