This product requires certification to purchase.

14 in x 6 in x 9 in Duct Square-To-Round

14 in x 6 in x 9 in Duct Square-To-Round

  • Fast #
  • Part #SHMFB2614UY
  • Item #3825220
  • Manufacturer Part #5478.140609-26
4.9 out of 5 Customer Rating

14 in x 6 in x 9 in Duct Square-To-Round

  • Fast #
  • Part #SHMFB2614UY
  • Item #3825220
  • Manufacturer Part #5478.140609-26
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Duct Square-To-Round
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
9 in
Duct Size
14 in x 6 in x 9 in
Gauge (metal)
26 ga
Length
14 in
Width
9 in
Characteristics & Features
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov