This product requires certification to purchase.

14 in. Boot Frame

14 in. Boot Frame

  • Fast #
  • Part #SHMDWF26X14
  • Item #7799263
  • Manufacturer Part #4N003108140000
5 out of 5 Customer Rating

14 in. Boot Frame

  • Fast #
  • Part #SHMDWF26X14
  • Item #7799263
  • Manufacturer Part #4N003108140000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A specialized sheet metal HVAC fitting used to anchor and finish register or grille openings flush against a drywall ceiling or wall.
  • Requires Certification
Dimensions & Measurements
Diameter
8 in
Gauge (metal)
26 ga
Height
14 in
Length
14 in
Width
8 in
Characteristics & Features
Material
Galvanized Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
UPC
656414577869