This product requires certification to purchase.

14 in. Butt Weld Schedule 10S 304L Stainless Steel Tee

14 in. Butt Weld Schedule 10S 304L Stainless Steel Tee

  • Fast #
  • Part #IS1S4LWT14
  • Item #5166386
  • Manufacturer Part #IS1S4LWT14
5 out of 5 Customer Rating

14 in. Butt Weld Schedule 10S 304L Stainless Steel Tee

  • Fast #
  • Part #IS1S4LWT14
  • Item #5166386
  • Manufacturer Part #IS1S4LWT14
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connection 3
Butt Weld
End Connections
Butt Weld
Fitting Size 1
14 in
Fitting Size 2
14 in
Fitting Size 3
14 in
Fitting Sizes
14 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight, Tee
Material
Stainless Steel
Material Type
304L
Schedule Class
10S
Warranty & Product Information
Application
Residential
ASTM
ASTM A-403 WPW
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No