This product requires certification to purchase.

14 in. Galvanized Duct Volume Damper

14 in. Galvanized Duct Volume Damper

  • Fast #
  • Part #SHMDVD1410
  • Item #4779568
  • Manufacturer Part #DX501014
4.3 out of 5 Customer Rating

14 in. Galvanized Duct Volume Damper

  • Fast #
  • Part #SHMDVD1410
  • Item #4779568
  • Manufacturer Part #DX501014
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • High volume rectangular duct damper
  • Galvanized steel
  • Requires Certification

Documents

Dimensions & Measurements
Length
14 in
Width
10 in
Characteristics & Features
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Rectangular
Warranty & Product Information
UL Listed
No