This product requires certification to purchase.

14 in. OD SS 304L 12 in. GA A778 TUBE

14 in. OD SS 304L 12 in. GA A778 TUBE

  • Fast #
  • Part #DST4L14712
  • Item #416735
  • Manufacturer Part #DST4L14712
5 out of 5 Customer Rating

14 in. OD SS 304L 12 in. GA A778 TUBE

  • Fast #
  • Part #DST4L14712
  • Item #416735
  • Manufacturer Part #DST4L14712
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
OD Tube
End Connections
OD Tube
Gauge (metal)
14 ga
Characteristics & Features
Material
Stainless Steel
Material Type
304L
PipeTubing Size
14 in
Warranty & Product Information
ASTM
ASTM A-778
FM Approved
No
IAPMO Listed
No
Origin
Domestic
Type
DST4L14712
UL Listed
No