This product requires certification to purchase.

14 in. Sch. 40S SS 304L A312 Pipe Seamless

14 in. Sch. 40S SS 304L A312 Pipe Seamless

  • Fast #
  • Part #GSSP40S4L14E
  • Item #4407325
  • Manufacturer Part #GSSP40S4L14E
4.2 out of 5 Customer Rating

14 in. Sch. 40S SS 304L A312 Pipe Seamless

  • Fast #
  • Part #GSSP40S4L14E
  • Item #4407325
  • Manufacturer Part #GSSP40S4L14E
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Characteristics & Features
Material
Stainless Steel
Material Type
304L
PipeTubing Size
14 in
Pipe Wall Type
Seamless
Schedule Class
40S
Warranty & Product Information
ASTM
ASTM A-312
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No