This product requires certification to purchase.

14 in. x 26 in. Sand Bag in White with Rock 40#

14 in. x 26 in. Sand Bag in White with Rock 40#

  • Fast #
  • Part #GEO1426RFPSBW40
  • Item #10148845
  • Manufacturer Part #1426RFPSBW40
4.6 out of 5 Customer Rating

14 in. x 26 in. Sand Bag in White with Rock 40#

  • Fast #
  • Part #GEO1426RFPSBW40
  • Item #10148845
  • Manufacturer Part #1426RFPSBW40
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
26 in
Size
14 in x 26 in
Width
14 in
Characteristics & Features
Color Finish Name
White
Warranty & Product Information
Type
ACF1426RFPSBW40