This product requires certification to purchase.

14 in. x 3-1/4 in. x 8 in. 90° Stack Angle Boot

14 in. x 3-1/4 in. x 8 in. 90° Stack Angle Boot

  • Fast #
  • Part #SHMASB31414X
  • Item #3081309
  • Manufacturer Part #114231
3.1 out of 5 Customer Rating

14 in. x 3-1/4 in. x 8 in. 90° Stack Angle Boot

  • Fast #
  • Part #SHMASB31414X
  • Item #3081309
  • Manufacturer Part #114231
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Wall stack elbow register boot
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
8 in
Length
3-1/4 in
Register Boot Opening
14 in x 3-1/4 in
Width
14 in
Characteristics & Features
Coating
Galvanized
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Round to Rectangular
Warranty & Product Information
Product Type
90° Stack Angle Boot