This product requires certification to purchase.

14 in. x 6 in. x 8 in. Flanged 90° Register Boot

14 in. x 6 in. x 8 in. Flanged 90° Register Boot

  • Fast #
  • Part #SHM9RBFU14X
  • Item #3687427
  • Manufacturer Part #RB306148F
4.4 out of 5 Customer Rating

14 in. x 6 in. x 8 in. Flanged 90° Register Boot

  • Fast #
  • Part #SHM9RBFU14X
  • Item #3687427
  • Manufacturer Part #RB306148F
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 72
Looking for compatible parts?

Product Details

Product Description
  • Register elbow boot
  • Hemmed collar
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
8 in
Gauge (metal)
30 ga
Length
6 in
Register Boot Opening
14 in x 6 in
Width
14 in
Characteristics & Features
Coating
Galvanized
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Round to Rectangular
Warranty & Product Information
Product Type
Flanged 90° Register Boot