This product requires certification to purchase.

14 in. x 8 in. x 8 in. 90° Register Boot

14 in. x 8 in. x 8 in. 90° Register Boot

  • Fast #
  • Part #SHM9RBX14X
  • Item #3799395
  • Manufacturer Part #RB308148
3.2 out of 5 Customer Rating

14 in. x 8 in. x 8 in. 90° Register Boot

  • Fast #
  • Part #SHM9RBX14X
  • Item #3799395
  • Manufacturer Part #RB308148
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Register elbow boot
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
8 in
Gauge (metal)
30 ga
Length
8 in
Register Boot Opening
14 in x 8 in
Width
14 in
Characteristics & Features
Coating
Galvanized
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Round to Rectangular
Warranty & Product Information
Product Type
90° Register Boot