This product requires certification to purchase.

14 Mechanical Joint C110 45 BEND Less Accessories

14 Mechanical Joint C110 45 BEND Less Accessories

  • Fast #
  • Part #FB4LA14
  • Item #91220
  • Manufacturer Part #670610104797
5 out of 5 Customer Rating

14 Mechanical Joint C110 45 BEND Less Accessories

  • Fast #
  • Part #FB4LA14
  • Item #91220
  • Manufacturer Part #670610104797
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint x Mechanical Joint
Fitting Size 1
14 in
Fitting Size 2
14 in
Fitting Sizes
14 in
Characteristics & Features
Coating
Asphaltic
Ductile Iron Class
C110
Fitting Type
Straight
Material
Ductile Iron
Pipe Lining
Cement
Warranty & Product Information
ANSI
ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51
AWWA
AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
Origin
Global
UPC
670610104797