This product requires certification to purchase.

14 x 14 x 14 in. Duct Square-To-Round

14 x 14 x 14 in. Duct Square-To-Round

  • Fast #
  • Part #SHMCB2614PG
  • Item #4040698
  • Manufacturer Part #5457.141414-26
4.8 out of 5 Customer Rating

14 x 14 x 14 in. Duct Square-To-Round

  • Fast #
  • Part #SHMCB2614PG
  • Item #4040698
  • Manufacturer Part #5457.141414-26
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
14 in
Duct Size
14 in x 14 in x 14 in
Gauge (metal)
26 ga
Height
4 in
Length
14 in
Width
14 in
Characteristics & Features
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Square to Round