This product requires certification to purchase.

144 x 7/8 in. 316L Stainless Steel All Threaded Rod

144 x 7/8 in. 316L Stainless Steel All Threaded Rod

  • Fast #
  • Part #SS6ATR7812
  • Item #954543
  • Manufacturer Part #SS6ATR7812
3.9 out of 5 Customer Rating

144 x 7/8 in. 316L Stainless Steel All Threaded Rod

  • Fast #
  • Part #SS6ATR7812
  • Item #954543
  • Manufacturer Part #SS6ATR7812
3.9 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Length
12 ft
Rod Size (in)
7/8 in
Characteristics & Features
Material
Stainless Steel
Material Type
316
Warranty & Product Information
ASTM
ASTM A-307
Product Type
All Thread, Rod