This product requires certification to purchase.

15 x 300 ft. N080 Non-Woven Geotextile 500 sq. yd.

15 x 300 ft. N080 Non-Woven Geotextile 500 sq. yd.

  • Fast #
  • Part #GEON08015300
  • Item #9295741
  • Manufacturer Part #N08015300
4.4 out of 5 Customer Rating

15 x 300 ft. N080 Non-Woven Geotextile 500 sq. yd.

  • Fast #
  • Part #GEON08015300
  • Item #9295741
  • Manufacturer Part #N08015300
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Performs the three primary functions of a geotextile: separation, reinforcement, and filtration
  • Requires Certification
Dimensions & Measurements
Length
300 ft
Size
15 ft x 300 ft
Width
15 ft
Characteristics & Features
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
Type
ACFN08015300
Waterworks Application
Drainage