This product requires certification to purchase.

15 x 300 ft. T080 Non-Woven Geotextile 500 sq. yd.

15 x 300 ft. T080 Non-Woven Geotextile 500 sq. yd.

  • Fast #
  • Part #GEOT08015300
  • Item #10122297
  • Manufacturer Part #T08015300
3.9 out of 5 Customer Rating

15 x 300 ft. T080 Non-Woven Geotextile 500 sq. yd.

  • Fast #
  • Part #GEOT08015300
  • Item #10122297
  • Manufacturer Part #T08015300
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Length
300 ft
Size
15 ft x 300 ft
Width
15 ft
Characteristics & Features
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
Waterworks Application
Drainage