This product requires certification to purchase.

15 x 360 ft. N031 Non-Woven Geotextile

15 x 360 ft. N031 Non-Woven Geotextile

  • Fast #
  • Part #GEON03115360
  • Item #9323788
  • Manufacturer Part #N03115360
4.7 out of 5 Customer Rating

15 x 360 ft. N031 Non-Woven Geotextile

  • Fast #
  • Part #GEON03115360
  • Item #9323788
  • Manufacturer Part #N03115360
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Light weight
  • Cost effective
  • High permittivity properties allow high water flow while having excellent soil retention
  • Chemically stable for use in aggressive environments
  • Requires Certification
Dimensions & Measurements
Length
360 ft
Size
15 ft x 360 ft
Width
15 ft
Characteristics & Features
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
ASTM
ASTM D-6241, ASTM D-4355, ASTM D-4491, ASTM D-4533, ASTM D-4632, ASTM D-4751
Type
LGN0488
Waterworks Application
Drainage
UPC
096942635189