This product requires certification to purchase.

16 - 8 x 2 in. 316L Stainless Steel Weldolet

16 - 8 x 2 in. 316L Stainless Steel Weldolet

  • Fast #
  • Part #WOLS6L16XK
  • Item #445350
  • Manufacturer Part #WOLS6L16XK
4 out of 5 Customer Rating

16 - 8 x 2 in. 316L Stainless Steel Weldolet

  • Fast #
  • Part #WOLS6L16XK
  • Item #445350
  • Manufacturer Part #WOLS6L16XK
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Weld
End Connections
Weld
Fits Pipe Size
16 in - 8 in
Outlet Size (in)
2
Characteristics & Features
Clean Bagged
No
Fitting Type
Weldolet
Material
Stainless Steel
Material Type
316L
Warranty & Product Information
Origin
Domestic