This product requires certification to purchase.

16-1/2 x 36 in. Galvanized Joist Panning

16-1/2 x 36 in. Galvanized Joist Panning

  • Fast #
  • Part #SHMJP16536
  • Item #4159324
  • Manufacturer Part #16-1636
4.5 out of 5 Customer Rating

16-1/2 x 36 in. Galvanized Joist Panning

  • Fast #
  • Part #SHMJP16536
  • Item #4159324
  • Manufacturer Part #16-1636
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Box: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Galvanized Joist Panning
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
30 ga
Length
36 in
Width
36 in
Characteristics & Features
Coating
Galvanized
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov