This product requires certification to purchase.

16 in x 18 in x 16 in Duct Square-To-Round

16 in x 18 in x 16 in Duct Square-To-Round

  • Fast #
  • Part #SHMSQR161816
  • Item #3687677
  • Manufacturer Part #RB55161816
5 out of 5 Customer Rating

16 in x 18 in x 16 in Duct Square-To-Round

  • Fast #
  • Part #SHMSQR161816
  • Item #3687677
  • Manufacturer Part #RB55161816
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 60
Looking for compatible parts?

Product Details

Product Description
  • Square to round boot
  • Galvanized steel
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
16 in
Duct Size
16 in x 18 in x 16 in
Gauge (metal)
26 ga
Length
16 in
Width
18 in
Characteristics & Features
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Rectangular