This product requires certification to purchase.

16 in x 25 in x 36 in R6 Plenum Box

16 in x 25 in x 36 in R6 Plenum Box

  • Fast #
  • Part #SHMPR6162536
  • Item #3687102
  • Manufacturer Part #SHMPR6162536
3.4 out of 5 Customer Rating

16 in x 25 in x 36 in R6 Plenum Box

  • Fast #
  • Part #SHMPR6162536
  • Item #3687102
  • Manufacturer Part #SHMPR6162536
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Product Details

Product Description
  • Manufacturer may vary based on your location
  • Requires Certification
Dimensions & Measurements
Height
36 in
Length
25 in
Size
16 in x 25 in x 36 in
Width
16 in
Characteristics & Features
Duct Plenum Type
Plenum Box
Material
Metal
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
R value
R6