This product requires certification to purchase.

16 in x 36 in 24 ga Metal Round Duct Pipe

16 in x 36 in 24 ga Metal Round Duct Pipe

  • Fast #
  • Part #SHMKDL2416
  • Item #4040681
  • Manufacturer Part #T9111R/30FTWH
5 out of 5 Customer Rating

16 in x 36 in 24 ga Metal Round Duct Pipe

  • Fast #
  • Part #SHMKDL2416
  • Item #4040681
  • Manufacturer Part #T9111R/30FTWH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Specifications

Diameter:
16 in
Duct Size:
16 in
Gauge (metal):
24 ga
Length:
36 in
Material:
Metal
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
612230113490
Vent Duct Shape:
Round