This product requires certification to purchase.

16 in. Galvanized Steel Duct Cap in Round Duct

16 in. Galvanized Steel Duct Cap in Round Duct

  • Fast #
  • Part #SHMREC2416
  • Item #4040905
  • Manufacturer Part #SHMREC2416
4.9 out of 5 Customer Rating

16 in. Galvanized Steel Duct Cap in Round Duct

  • Fast #
  • Part #SHMREC2416
  • Item #4040905
  • Manufacturer Part #SHMREC2416
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
16 in
Duct Size
16 in
Gauge (metal)
24 ga
Height
2 in
Characteristics & Features
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Round