This product requires certification to purchase.

16 in. Mechanical Joint Ductile Iron C110 Full Body Solid Plug

16 in. Mechanical Joint Ductile Iron C110 Full Body Solid Plug

  • Fast #
  • Part #FBSP16
  • Item #89276
  • Manufacturer Part #670610093787
5 out of 5 Customer Rating

16 in. Mechanical Joint Ductile Iron C110 Full Body Solid Plug

  • Fast #
  • Part #FBSP16
  • Item #89276
  • Manufacturer Part #670610093787
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
16 in
Fitting Sizes
16 in
Characteristics & Features
Coating
Asphaltic
Ductile Iron Class
C110
Fitting Type
Plug, Solid Plug
Material
Ductile Iron
Pipe Lining
Cement
Warranty & Product Information
ANSI
ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51
AWWA
AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
Origin
Global
UPC
670610093787