This product requires certification to purchase.

16 in. x 20 ft. Gasket SDR 25 Plastic Pressure Pipe

16 in. x 20 ft. Gasket SDR 25 Plastic Pressure Pipe

  • Fast #
  • Part #DR25PP16
  • Item #289382
  • Manufacturer Part #8812091
5 out of 5 Customer Rating

16 in. x 20 ft. Gasket SDR 25 Plastic Pressure Pipe

  • Fast #
  • Part #DR25PP16
  • Item #289382
  • Manufacturer Part #8812091
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Provide superior performance for water transmission, sewage force main and agricultural irrigation applications
  • Heavy duty cast brass
  • Polished chrome plated
  • 6" to 12" adjustable centers
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
17-2/5 in
End Connection 1
Gasket
End Connection 2
Gasket
End Connections
Gasket x Gasket
Length
20 ft
Pressure - Maximum
165 psi
Characteristics & Features
Color Finish Name
Purple
Material
Plastic
Material Type
PVC
PipeTubing Size
16 in
Schedule Class
SDR 25
Warranty & Product Information
ASTM
ASTM D-1784, ASTM F-477, ASTM D-3139, ASTM D-256, ASTM D-638, ASTM D-792
AWWA
AWWA C-900
CSA Certified
CSA B137.3
Fire Suppression System Rated
No
NSF
NSF 14, NSF 61
NSF Certified
Yes
UL Listed
Yes