This product requires certification to purchase.

16 in. x 50 ft. IPS SDR 26 Plastic Pressure Pipe

16 in. x 50 ft. IPS SDR 26 Plastic Pressure Pipe

  • Fast #
  • Part #PEI26A1650
  • Item #1756332
  • Manufacturer Part #PEI26A1650
3.4 out of 5 Customer Rating

16 in. x 50 ft. IPS SDR 26 Plastic Pressure Pipe

  • Fast #
  • Part #PEI26A1650
  • Item #1756332
  • Manufacturer Part #PEI26A1650
3.4 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1 Stick: 50
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Length
50 ft
Pressure Class
80 psi
Wall Thickness
0.615 in
Characteristics & Features
Color Finish Name
Black
Material
Plastic
Material Type
HDPE
PipeTubing Size
16 in
Schedule Class
SDR 26
Warranty & Product Information
Application
Potable Water, Reclaimed Water, Water, Sewer, Drainage, Irrigation
ASTM
ASTM F-714, ASTM D-3035, ASTM D-3350
AWWA
AWWA C-906
Fire Suppression System Rated
No
NSF
NSF 14, NSF 61
NSF Certified
Yes
UL Listed
No