This product requires certification to purchase.

16 x 15 in. Mechanical Joint Reducing AWWA Ductile Iron C153 Long Sleeve

16 x 15 in. Mechanical Joint Reducing AWWA Ductile Iron C153 Long Sleeve

  • Fast #
  • Part #MJLSLA16ZN
  • Item #7781077
  • Manufacturer Part #670610490260
4.4 out of 5 Customer Rating

16 x 15 in. Mechanical Joint Reducing AWWA Ductile Iron C153 Long Sleeve

  • Fast #
  • Part #MJLSLA16ZN
  • Item #7781077
  • Manufacturer Part #670610490260
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
16 in
Fitting Size 2
16 in
Fitting Sizes
16 in
Characteristics & Features
Ductile Iron Class
C153
Fitting Type
Straight, Long
Material
Ductile Iron
Warranty & Product Information
ANSI
ANSI A21.11, ANSI A21.51, ANSI A21.53
AWWA
AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
Origin
Global