This product requires certification to purchase.

16 x 16 x 16 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

16 x 16 x 16 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

  • Fast #
  • Part #B161616
  • Item #7464371
  • Manufacturer Part #109355-1-1
5 out of 5 Customer Rating
Brand image

16 x 16 x 16 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

  • Fast #
  • Part #B161616
  • Item #7464371
  • Manufacturer Part #109355-1-1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Edge crush test: 32
  • Regular Slotted Carton (RSC)
  • Plain
  • Shipped flat to save on storage space and shipping
  • Requires Certification
Dimensions & Measurements
Height
16 in
Length
16 in
Width
16 in
Characteristics & Features
Color Finish Name
Plain
Material
Paper
Material Type
Kraft
Style
RSC
Warranty & Product Information
Product Type
Corrugated Box