This product requires certification to purchase.

2 in. Cast Iron 175 psi Flanged Wheel Handle Plug Valve

170M 2 in. Cast Iron 175 psi Flanged Wheel Handle Plug Valve

  • Fast #
  • Part #M171MK
  • Item #116637
  • Manufacturer Part #171M 2
3.3 out of 5 Customer Rating
Brand image

170M 2 in. Cast Iron 175 psi Flanged Wheel Handle Plug Valve

  • Fast #
  • Part #M171MK
  • Item #116637
  • Manufacturer Part #171M 2
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Pressure - Maximum
175 psi
Valve Size
2 in
Characteristics & Features
Collection
170M
Material
Cast Iron
Valve Operator
Wheel Handle
Valve Port Opening
Standard Port
Valve Type
Plug Valve