This product requires certification to purchase.

18 - 6 x 2 in. S10 SS 316L WOL Stainless Steel Schedule 10 Weldolet

18 - 6 x 2 in. S10 SS 316L WOL Stainless Steel Schedule 10 Weldolet

  • Fast #
  • Part #WOLS16L18UK
  • Item #4338867
  • Manufacturer Part #WOLS16L18UK
3.6 out of 5 Customer Rating
Brand image

18 - 6 x 2 in. S10 SS 316L WOL Stainless Steel Schedule 10 Weldolet

  • Fast #
  • Part #WOLS16L18UK
  • Item #4338867
  • Manufacturer Part #WOLS16L18UK
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Weld
End Connections
Weld
Fits Pipe Size
18 in - 6 in
Outlet Size (in)
2
Characteristics & Features
Clean Bagged
No
Fitting Type
Weldolet
Material
Stainless Steel
Material Type
316L
Schedule Class
10
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No