This product requires certification to purchase.

18 in. Flanged 90 Degree Ductile Iron Long Radius Bend

18 in. Flanged 90 Degree Ductile Iron Long Radius Bend

  • Fast #
  • Part #FSO9U
  • Item #1871326
  • Manufacturer Part #DFN1890
4.5 out of 5 Customer Rating

18 in. Flanged 90 Degree Ductile Iron Long Radius Bend

  • Fast #
  • Part #FSO9U
  • Item #1871326
  • Manufacturer Part #DFN1890
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
18 in
Fitting Size 2
18 in
Fitting Sizes
18 in
Characteristics & Features
Fitting Type
Bend, Long Radius, Straight
Material
Ductile Iron
Warranty & Product Information
ANSI
ANSI A21.10, ANSI C110