This product requires certification to purchase.

18 in. Polypro White Sleeve (1000 Count)

18 in. Polypro White Sleeve (1000 Count)

  • Fast #
  • Part #HDASS100
  • Item #11503106
  • Manufacturer Part #DA-SS100
5 out of 5 Customer Rating
Brand image

18 in. Polypro White Sleeve (1000 Count)

  • Fast #
  • Part #HDASS100
  • Item #11503106
  • Manufacturer Part #DA-SS100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Light-duty protection
  • One time use
  • Elastic at both ends
  • Excellent for food service applications
  • Requires Certification
Dimensions & Measurements
Length
18 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Material Type
Polyethylene
Warranty & Product Information
Application
Food Service
Product Type
Sleeve Cover
Type
SDASS100
UPC
075289401022