This product requires certification to purchase.

18 in. x 16 in. 26 ga Galvanized Small End Crimped Duct Reducer

18 in. x 16 in. 26 ga Galvanized Small End Crimped Duct Reducer

  • Fast #
  • Part #SHMRC261816
  • Item #3687340
  • Manufacturer Part #RX401816
4.8 out of 5 Customer Rating

18 in. x 16 in. 26 ga Galvanized Small End Crimped Duct Reducer

  • Fast #
  • Part #SHMRC261816
  • Item #3687340
  • Manufacturer Part #RX401816
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Tapered reducer with crimp
  • Tapered design for improved airflow
  • Galvanized steel, riveted construction
  • Tightly rolled collars to minimize leakage
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
16 in
Diameter - Inside 1
18 in
Diameter - Inside 2
16 in
Duct Size
18 in x 16 in
Gauge (metal)
26 ga
Width
18 in
Included Components
With Crimp
Yes
Characteristics & Features
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Round