This product requires certification to purchase.

27 x 22 in. One Hole Pedestal Bathroom Sink in Cotton

TOTO

Promenade® 27 x 22 in. One Hole Pedestal Bathroom Sink in Cotton

  • Fast #
  • Part #TLPT530N01
  • Item #1880429
  • Manufacturer Part #LPT530N#01
5 out of 5 Customer Rating
Brand image
TOTO

Promenade® 27 x 22 in. One Hole Pedestal Bathroom Sink in Cotton

  • Fast #
  • Part #TLPT530N01
  • Item #1880429
  • Manufacturer Part #LPT530N#01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Elegant, distinctive rectangular design
  • Vitreous China pedestal and sink combination complete with mounting hardware
  • Universal Height: 34" rim provides a more comfortable position across a wide range of users
  • Rear overflow
  • Single faucet hole
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Promenade®
Color Finish Category:
Whites
Color Finish Name:
Cotton
Drain Opening:
1-1/4 in
Length:
27-1/2 in
Number of Bowls:
1
Number of Holes:
1 Hole
Overflow Included:
Yes
Pedestal Only:
Yes
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Bowl Size:
20-1/8 in x 13-1/4 in
Sink Installation Type:
Pedestal
Sink Material:
Vitreous China
Sink Size Range:
26 in - 30.99 in
UPC:
739268026759
Vessel Only:
No
WaterSense Labeled:
Yes
Width:
22-1/4 in