This product requires certification to purchase.

27 x 54 Bath Towel in White (Case of 48)

1888 Mills®

Crown Touch 27 x 54 Bath Towel in White (Case of 48)

  • Fast #
  • Part #MB150UWHT1CT20
  • Item #11529383
  • Manufacturer Part #B150-U-WHT-1-CT20
5 out of 5 Customer Rating
Brand image
1888 Mills®

Crown Touch 27 x 54 Bath Towel in White (Case of 48)

  • Fast #
  • Part #MB150UWHT1CT20
  • Item #11529383
  • Manufacturer Part #B150-U-WHT-1-CT20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 48
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • XL BATH TOWEL
  • 27X54
  • 15
  • Soft and Absorbent: 100% ring spun cotton loops for best absorbency
  • available in white and beige in full
  • Oeko Tex MADE IN GREEN Certified
  • Crafted for hotels: Perfect for poolside, bathroom, Beach, or gym use.
  • Requires Certification

Documents

Characteristics & Features
Collection
Crown Touch
Color Finish Category
Whites
Color Finish Name
White
Material
Cotton
Warranty & Product Information
Green Seal Certified
Yes
Product Type
Bath Towel
Type
MB150UWHT1CT20