This product requires certification to purchase.

24 x 48 in. Cam Border Bath Towel in Seafoam (Case of 60)

1888 Mills®

Fibertone 24 x 48 in. Cam Border Bath Towel in Seafoam (Case of 60)

  • Fast #
  • Part #MB297USFM1FT20
  • Item #11529390
  • Manufacturer Part #B297-U-SFM-1-FT20
3.5 out of 5 Customer Rating
Brand image
1888 Mills®

Fibertone 24 x 48 in. Cam Border Bath Towel in Seafoam (Case of 60)

  • Fast #
  • Part #MB297USFM1FT20
  • Item #11529390
  • Manufacturer Part #B297-U-SFM-1-FT20
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 60
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • BATH TOWEL
  • 24x48
  • 8
  • 86% cotton/14% polyester
  • patented color technology
  • Fade resistant color
  • Seafoam
  • Oeko Tex MADE IN GREEN Certified
  • Requires Certification

Documents

Characteristics & Features
Collection
Fibertone
Color Finish Category
Blues
Color Finish Name
Seafoam
Material
Cotton, Plastic
Material Type
Polyester
Warranty & Product Information
Green Seal Certified
Yes
Product Type
Towel
Type
MB297USFM1FT20