This product requires certification to purchase.

13 x 44.4 in. Dobby Border Fitness Towels with Intellifresh in White (Case of 120)

1888 Mills®

Fitness 13 x 44.4 in. Dobby Border Fitness Towels with Intellifresh in White (Case of 120)

  • Fast #
  • Part #ME526UWHT1FIT2
  • Item #11529407
  • Manufacturer Part #E526-U-WHT-1-FIT2
5 out of 5 Customer Rating
Brand image
1888 Mills®

Fitness 13 x 44.4 in. Dobby Border Fitness Towels with Intellifresh in White (Case of 120)

  • Fast #
  • Part #ME526UWHT1FIT2
  • Item #11529407
  • Manufacturer Part #E526-U-WHT-1-FIT2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 120
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • XL TERRY SPORTS TOWEL- FULL TERRY
  • 13X44
  • 4.1
  • White Full Terry
  • Perfect solution for gym or spa fitness towel. Powered by Intellifresh, a topical antimicrobial technology that keeps the towel fresh and odor free for the life of the product
  • Extra long fitness towels made with .
  • Oeko Tex MADE IN GREEN Certified
  • Requires Certification

Documents

Characteristics & Features
Collection
Fitness
Color Finish Category
Whites
Color Finish Name
White
Material
Cotton
Warranty & Product Information
Green Seal Certified
Yes
Product Type
Towel
Type
ME526UWHT1FIT2