This product requires certification to purchase.

13 x 13 in. 100% Pima Cotton Loop Washcloth in White (Case of 288)

1888 Mills®

Magnificence 13 x 13 in. 100% Pima Cotton Loop Washcloth in White (Case of 288)

  • Fast #
  • Part #MW556UWHT1MA20
  • Item #11529546
  • Manufacturer Part #W556-U-WHT-1-MA20
3.8 out of 5 Customer Rating
Brand image
1888 Mills®

Magnificence 13 x 13 in. 100% Pima Cotton Loop Washcloth in White (Case of 288)

  • Fast #
  • Part #MW556UWHT1MA20
  • Item #11529546
  • Manufacturer Part #W556-U-WHT-1-MA20
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 288
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • SQUARE WASH
  • 13X13
  • 1.8
  • White Color
  • Classic Dobby design
  • 100% Pima cotton loops for softness and absorbency
  • 86% cotton/14% polyester
  • Oeko Tex MADE IN GREEN Certified
  • Requires Certification

Documents

Dimensions & Measurements
Length
13 in
Width
13 in
Characteristics & Features
Collection
Magnificence
Color Finish Category
Whites
Color Finish Name
White
Warranty & Product Information
Green Seal Certified
Yes
Product Type
Cloth
Type
MW556UWHT1MA20